Motion
P80-8M-20-2517

DODGE
P80-8M-20-2517

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 80 Teeth, Taper Lock Bushed, 2517
Mi Item #00754702
MFR #P80-8M-20-2517
Price$337.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P80-8M-20-2517

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 20 mm Belt Width, 80 Teeth, Taper Lock Bushed, 2517
Mi Item #00754702
MFR #P80-8M-20-2517

Mfr description
P80-8M-20-2517 112865 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.03/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    8.386 in
  • For Belt Width
    20 mm
  • Hub Projection
    0.62 in
  • Outside Diameter
    7.9660 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.02 in
  • Weight
    13.69 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    782475676088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)