Motion
P22-8M-30-1108

DODGE
P22-8M-30-1108

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 22 Teeth, Taper Lock Bushed, 1108
Mi Item #00754704
MFR #P22-8M-30-1108
Price$161.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P22-8M-30-1108

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 22 Teeth, Taper Lock Bushed, 1108
Mi Item #00754704
MFR #P22-8M-30-1108

Mfr description
P22-8M-30-1108 112867 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.18/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    2.559 in
  • For Belt Width
    30 mm
  • Outside Diameter
    2.1520 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Weight
    0.66 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    782475677665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)