Motion
P44-8M-30-2012  HT250  SPKT

DODGE
P44-8M-30-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754716
MFR #P44-8M-30-2012 HT250 SPKT
Price$258.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P44-8M-30-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754716
MFR #P44-8M-30-2012 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$258.10/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    4.764 in
  • Outside Diameter
    4.357 in
  • Pitch Diameter
    4.411 in
  • Weight
    3.20 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    782475675517

Overview

Mfr description
P44-8M-30-2012 112877 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text