Motion
P112-8M-30-2517  HT250  SPKT

DODGE
P112-8M-30-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754724
MFR #P112-8M-30-2517 HT250 SPKT
Price$455.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-8M-30-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 30 mm Belt Width, 112 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754724
MFR #P112-8M-30-2517 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$455.23/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    1-1/2 in
  • Hub Projection
    0.13 in, 2 in
  • Outside Diameter
    11.175 in
  • Pitch Diameter
    11.229 in
  • Weight
    25.50 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    782475674817

Overview

Mfr description
P112-8M-30-2517 112884 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text