Motion
P48-8M-50-2012  HT250  SPKT

DODGE
P48-8M-50-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 48 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754734
MFR #P48-8M-50-2012 HT250 SPKT
Price$292.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P48-8M-50-2012 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 48 Teeth, Taper Lock Bushed, 2012
MI ITEM #00754734
MFR #P48-8M-50-2012 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.75/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    5.157 in
  • Outside Diameter
    4.758 in
  • Pitch Diameter
    4.812 in
  • Weight
    5.97 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475677856

Overview

Mfr description
P48-8M-50-2012 112893 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text