Motion
P64-8M-50-2517  HT250  SPKT

DODGE
P64-8M-50-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 64 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754736
MFR #P64-8M-50-2517 HT250 SPKT
Price$394.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P64-8M-50-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 64 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754736
MFR #P64-8M-50-2517 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$394.86/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    6.772 in
  • Outside Diameter
    6.362 in
  • Pitch Diameter
    6.416 in
  • Weight
    11.85 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    782475678129

Overview

Mfr description
P64-8M-50-2517 112895 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text