Motion
P112-8M-50-3020

DODGE
P112-8M-50-3020

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #00754740
MFR #P112-8M-50-3020
Price$571.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-8M-50-3020

High Torque Drive (htd) Belt Sprocket - HT200, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #00754740
MFR #P112-8M-50-3020

Mfr description
P112-8M-50-3020 112899 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.54/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2.38 in
  • For Belt Width
    50 mm
  • Outside Diameter
    11.1750 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    35.52 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    782475677931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)