Motion
P192-8M-85-3535 HT250 SPKT

DODGE
P192-8M-85-3535 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 85 mm Belt Width, 192 Teeth, Taper Lock Bushed, 3535
Mi Item #00754756
MFR #P192-8M-85-3535 HT250 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P192-8M-85-3535 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 8 mm Pitch, 85 mm Belt Width, 192 Teeth, Taper Lock Bushed, 3535
Mi Item #00754756
MFR #P192-8M-85-3535 HT250 SPKT

Mfr description
P192-8M-85-3535 114513 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1-3/16 to 3-15/16 in
  • Face Width
    3-3/4 in
  • Outside Diameter
    19.195 in
  • Pitch Diameter
    19.249 in
  • Weight
    110.23 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)