Motion
P34-14M-40-2012

DODGE
P34-14M-40-2012

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 34 Teeth, Taper Lock Bushed, 2012
Mi Item #00754761
MFR #P34-14M-40-2012
Price$327.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P34-14M-40-2012

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 34 Teeth, Taper Lock Bushed, 2012
Mi Item #00754761
MFR #P34-14M-40-2012

Mfr description
P34-14M-40-2012 112906 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.16/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 to 2-1/8 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    6-1/2 in
  • For Belt Width
    40 mm
  • Outside Diameter
    5.8550 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.965 in
  • Weight
    9.66 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    782475675937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)