Motion
P36-14M-40-2517  HT250  SPKT

DODGE
P36-14M-40-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 36 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754762
MFR #P36-14M-40-2517 HT250 SPKT
Price$383.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P36-14M-40-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 36 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754762
MFR #P36-14M-40-2517 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$383.96/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    6-7/8 in
  • Outside Diameter
    6.206 in
  • Pitch Diameter
    6.316 in
  • Weight
    10.76 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475676668

Overview

Mfr description
P36-14M-40-2517 112907 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text