Motion
P44-14M-40-2517  HT250  SPKT

DODGE
P44-14M-40-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754765
MFR #P44-14M-40-2517 HT250 SPKT
Price$365.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P44-14M-40-2517 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754765
MFR #P44-14M-40-2517 HT250 SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$365.96/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    8.343 in
  • Outside Diameter
    7.61 in
  • Pitch Diameter
    7.72 in
  • Weight
    18.07 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    782475677344

Overview

Mfr description
P44-14M-40-2517 112910 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text