Motion
P64-14M-40-3020

DODGE
P64-14M-40-3020

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 64 Teeth, Taper Lock Bushed, 3020
Mi Item #00754770
MFR #P64-14M-40-3020
Price$635.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P64-14M-40-3020

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 40 mm Belt Width, 64 Teeth, Taper Lock Bushed, 3020
Mi Item #00754770
MFR #P64-14M-40-3020

Mfr description
P64-14M-40-3020 112915 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.12/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2.13 in
  • For Belt Width
    40 mm
  • Outside Diameter
    11.1190 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.229 in
  • Weight
    32.54 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    64
  • Pulley Construction
    Webbed
  • UPC_NO
    782475676385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)