Motion
P34-14M-55-2517

DODGE
P34-14M-55-2517

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 34 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754781
MFR #P34-14M-55-2517
Price$326.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P34-14M-55-2517

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 34 Teeth, Taper Lock Bushed, 2517
MI ITEM #00754781
MFR #P34-14M-55-2517

Mfr description
P34-14M-55-2517 112926 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.52/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    2-3/4 in
  • For Belt Width
    55 mm
  • Outside Diameter
    5.8550 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.965 in
  • Weight
    11.11 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    782475676286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)