Motion
P60-14M-55-3020  HT250  SPKT

DODGE
P60-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 60 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754789
MFR #P60-14M-55-3020 HT250 SPKT
Price$762.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P60-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 60 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754789
MFR #P60-14M-55-3020 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$762.84/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2-3/4 in
  • Flange Outside Diameter  
    11.062 in
  • Outside Diameter
    10.417 in
  • Pitch Diameter
    10.527 in
  • Weight
    41.55 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    60
  • Pulley Construction
    Plain
  • UPC_NO
    782475677351

Overview

Mfr description
P60-14M-55-3020 112934 HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text