Motion
P68-14M-55-3020  HT250  SPKT

DODGE
P68-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 68 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754791
MFR #P68-14M-55-3020 HT250 SPKT
Your Price$779.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P68-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 68 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754791
MFR #P68-14M-55-3020 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$779.86/each(List $970.01)

Overview

Mfr description
P68-14M-55-3020 112936 HTD SPKT

Specifications

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Number Of Teeth
  • Bushing Series
    3020
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2-3/4 in
  • Number Of Hubs
    0
  • Outside Diameter
    11.82 in
  • Pitch Diameter
    11.93 in
  • Pulley Construction
    Webbed
  • Weight
    43.11 lbs
  • UPC_NO
    782475674961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text