Motion
P112-14M-55-3020

DODGE
P112-14M-55-3020

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #00754795
MFR #P112-14M-55-3020
Price$1,195.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-14M-55-3020

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 112 Teeth, Taper Lock Bushed, 3020
Mi Item #00754795
MFR #P112-14M-55-3020

Mfr description
P112-14M-55-3020 112940 HTD SPKT 114472
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,195.34/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2-3/4 in
  • For Belt Width
    55 mm
  • Outside Diameter
    19.5400 in
  • Pitch
    14 mm
  • Pitch Diameter
    19.65 in
  • Weight
    108.00 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • UPC_NO
    782475902354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)