Motion
P168-14M-55-3020  HT250  SPKT

DODGE
P168-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 168 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754797
MFR #P168-14M-55-3020 HT250 SPKT
Price$1,977.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P168-14M-55-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 55 mm Belt Width, 168 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754797
MFR #P168-14M-55-3020 HT250 SPKT

Mfr description
P168-14M-55-3020 114860 HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,977.31/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    2-3/4 in
  • Outside Diameter
    29.265 in
  • Pitch Diameter
    29.475 in
  • Weight
    124.00 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    168
  • Pulley Construction
    Spoked
  • UPC_NO
    782475292035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)