Motion
P30-14M-85-2517

DODGE
P30-14M-85-2517

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2517
Mi Item #00754801
MFR #P30-14M-85-2517
Price$322.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P30-14M-85-2517

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 30 Teeth, Taper Lock Bushed, 2517
Mi Item #00754801
MFR #P30-14M-85-2517

Mfr description
P30-14M-85-2517 112946 HTD SPKT 114837
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.35/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 2-11/16 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    6-1/8 in
  • For Belt Width
    85 mm
  • Outside Diameter
    5.1530 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.263 in
  • Weight
    9.86 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    782475901654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)