Motion
P48-14M-85-3020  HT250  SPKT

DODGE
P48-14M-85-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754808
MFR #P48-14M-85-3020 HT250 SPKT
Price$522.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P48-14M-85-3020 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 48 Teeth, Taper Lock Bushed, 3020
MI ITEM #00754808
MFR #P48-14M-85-3020 HT250 SPKT

Mfr description
P48-14M-85-3020 112953 HTD SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.15/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    8.937 in
  • For Belt Width
    85 mm
  • Outside Diameter
    8.3110 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    29.80 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475674985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)