Motion
P52-14M-85-3535

DODGE
P52-14M-85-3535

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 52 Teeth, Taper Lock Bushed, 3535
Mi Item #00754809
MFR #P52-14M-85-3535
Price$641.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P52-14M-85-3535

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 52 Teeth, Taper Lock Bushed, 3535
Mi Item #00754809
MFR #P52-14M-85-3535

Mfr description
P52-14M-85-3535 112954 HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.63/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1-3/16 to 3-15/16 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    9.687 in
  • For Belt Width
    85 mm
  • Outside Diameter
    9.0130 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.123 in
  • Weight
    41.98 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    782475674718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)