Motion
P90-14M-85-3535  HT250  SPKT

DODGE
P90-14M-85-3535 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 90 Teeth, Taper Lock Bushed, 3535
MI ITEM #00754816
MFR #P90-14M-85-3535 HT250 SPKT
Price$1,162.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P90-14M-85-3535 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 85 mm Belt Width, 90 Teeth, Taper Lock Bushed, 3535
MI ITEM #00754816
MFR #P90-14M-85-3535 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,162.55/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1-3/16 to 3-15/16 in
  • Face Width
    4 in
  • Outside Diameter
    15.68 in
  • Pitch Diameter
    15.79 in
  • Weight
    82.80 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed
  • UPC_NO
    782475900756

Overview

Mfr description
P90-14M-85-3535 112961 HTD SPKT 114474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text