Motion
P52-14M-115-4040

DODGE
P52-14M-115-4040

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 52 Teeth, Taper Lock Bushed, 4040
Mi Item #00754829
MFR #P52-14M-115-4040
Price$811.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P52-14M-115-4040

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 52 Teeth, Taper Lock Bushed, 4040
Mi Item #00754829
MFR #P52-14M-115-4040

Mfr description
P52-14M-115-4040 114524 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.28/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-7/16 to 4-7/16 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    9.687 in
  • For Belt Width
    115 mm
  • Outside Diameter
    9.0130 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.123 in
  • Weight
    45.00 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    52
  • Pulley Construction
    Plain
  • UPC_NO
    782475732357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)