Motion
P112-14M-115-4545  HT250 SPKT

DODGE
P112-14M-115-4545 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 112 Teeth, Taper Lock Bushed, 4545
MI ITEM #00754837
MFR #P112-14M-115-4545 HT250 SPKT
Price$2,109.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-14M-115-4545 HT250 SPKT

High Torque Drive (HTD) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 112 Teeth, Taper Lock Bushed, 4545
MI ITEM #00754837
MFR #P112-14M-115-4545 HT250 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,109.87/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-15/16 to 4-15/16 in
  • Face Width
    5-1/4 in
  • Outside Diameter
    19.54 in
  • Pitch Diameter
    19.65 in
  • Weight
    190.00 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    782475902774

Overview

Mfr description
P112-14M-115-4545 114532 HTD SPKT 114477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text