Motion
P192-14M-115-4545

DODGE
P192-14M-115-4545

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 192 Teeth, Taper Lock Bushed, 4545
Mi Item #00754840
MFR #P192-14M-115-4545
Price$5,170.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P192-14M-115-4545

High Torque Drive (htd) Belt Sprocket - HT200, 14 mm Pitch, 115 mm Belt Width, 192 Teeth, Taper Lock Bushed, 4545
Mi Item #00754840
MFR #P192-14M-115-4545

Mfr description
P192-14M-115-4545 114535 HTD SPKT 114482
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,170.01/pr

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-15/16 to 4-15/16 in
  • Face Width
    5-1/4 in
  • For Belt Width
    115 mm
  • Outside Diameter
    33.5760 in
  • Pitch
    14 mm
  • Pitch Diameter
    33.686 in
  • Weight
    232.00 lbs

Details

  • Belt Type
    HT200
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    192
  • Pulley Construction
    Spoked
  • UPC_NO
    782475901401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)