Motion
P3614M170

TB WOODS
P3614M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
Mi Item #00754984
MFR #P3614M170
Price$1,327.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3614M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing FL, For Belt Type GT3;RPP
Mi Item #00754984
MFR #P3614M170

Mfr description
H3614M170-FL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,327.77/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1 in to 3-1/8 in
  • Face Width
    7.38 in
  • Flange Outside Diameter  
    6.21 in
  • For Belt Width
    170 mm
  • Outside Diameter
    6.2100 in
  • Pitch
    14 mm
  • Pitch Diameter
    6.316 in
  • Weight
    44.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    FL
  • Manufacturer Upc Number
    698672592406
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    698672592406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)