Motion
P4014M170

TB WOODS
P4014M170

HTD Belt Sprocket - GT3, 14 mm Pitch, 170 mm Belt Width, 40 Teeth, QD Bushed, FL
Mi Item #00754994
MFR #P4014M170
Price$1,369.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4014M170

HTD Belt Sprocket - GT3, 14 mm Pitch, 170 mm Belt Width, 40 Teeth, QD Bushed, FL
Mi Item #00754994
MFR #P4014M170

Mfr description
H4014M170-FL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.76/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1 in to 3-1/8 in
  • Face Width
    7.38 in
  • Flange Outside Diameter  
    6.91 in
  • For Belt Width
    170 mm
  • Outside Diameter
    6.9100 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Weight
    57.50 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    FL
  • Manufacturer Upc Number
    698672592505
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672592505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)