Motion
P21614M40

TB WOODS
P21614M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00755146
MFR #P21614M40
Price$5,779.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P21614M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00755146
MFR #P21614M40

Mfr description
H21614M40-F SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,779.40/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    37.79 in
  • For Belt Width
    40 mm
  • Hub Diameter
    7.38 in
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    37.7900 in
  • Pitch
    14 mm
  • Pitch Diameter
    37.896 in
  • Weight
    147.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672593212
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • UPC_NO
    698672593212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)