Motion
3505M15

TB WOODS
3505M15

Synchronous Plus Belt, 5 mm. Pitch, 70 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755363
MFR #3505M15
List Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3505M15

Synchronous Plus Belt, 5 mm. Pitch, 70 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755363
MFR #3505M15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.03/each for your price

Overview

Mfr description
3505M15 RPP BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    350 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672605014
  • UPC_NO
    698672605014
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought