Motion
3755M15

TB WOODS
3755M15

Synchronous Plus Belt, 5 mm. Pitch, 75 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755365
MFR #3755M15
List Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3755M15

Synchronous Plus Belt, 5 mm. Pitch, 75 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755365
MFR #3755M15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.37/each for your price

Overview

Mfr description
3755M15 RPP BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    375 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672605038
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought