Motion
6355M15

TB WOODS
6355M15

Synchronous Plus Belt, 5 mm. Pitch, 127 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755384
MFR #6355M15
Price$111.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6355M15

Synchronous Plus Belt, 5 mm. Pitch, 127 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755384
MFR #6355M15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.51/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Weight
    0.09 lbs

Details

  • Belt Type
    5M
  • Manufacturer Upc Number
    698672605212
  • Material
    Neoprene
  • Number Of Teeth  
    127
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672605212

Overview

Mfr description
6355M15 RPP BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought