Motion
740-5M-25

TB WOODS
740-5M-25

Synchronous Plus Belt, 5 mm. Pitch, 148 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755391
MFR #740-5M-25
List Price$192.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
740-5M-25

Synchronous Plus Belt, 5 mm. Pitch, 148 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755391
MFR #740-5M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.36/each for your price

Overview

Mfr description
7405M25 RPP BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    740 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    740-5M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought