Motion
800-5M-15

TB WOODS
800-5M-15

Synchronous Plus Belt, 5 mm. Pitch, 160 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755392
MFR #800-5M-15
List Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
800-5M-15

Synchronous Plus Belt, 5 mm. Pitch, 160 Teeth, 15 mm. Width, Neoprene Material
MI ITEM #00755392
MFR #800-5M-15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$53.53/each for your price

Overview

Mfr description
8005M15 RPP BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    800-5M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text