Motion
850-5M-25

TB WOODS
850-5M-25

Synchronous Plus Belt, 5 mm. Pitch, 170 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755395
MFR #850-5M-25
List Price$91.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
850-5M-25

Synchronous Plus Belt, 5 mm. Pitch, 170 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755395
MFR #850-5M-25

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$91.36/each for your price

Overview

Mfr description
8505M25 RPP BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    850 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    850-5M
  • Tooth Profile
    Trapezoidal
  • Operating Temperature Range
    Minimum of -30 °F
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought