Motion
12705M25

TB WOODS
12705M25

Synchronous Plus Belt, 5 mm. Pitch, 254 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755409
MFR #12705M25
Price$153.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12705M25

Synchronous Plus Belt, 5 mm. Pitch, 254 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755409
MFR #12705M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.60/each

Specifications

Dimensions

  • Overall Length
    1270 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Weight
    0.31 lbs

Details

  • Belt Type
    5M
  • Manufacturer Upc Number
    698672605519
  • Material
    Neoprene
  • Number Of Teeth  
    254
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672605519

Overview

Mfr description
12705M25 RPP BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought