Motion
17905M25

TB WOODS
17905M25

Synchronous Plus Belt, 5 mm. Pitch, 358 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755417
MFR #17905M25
List Price$192.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17905M25

Synchronous Plus Belt, 5 mm. Pitch, 358 Teeth, 25 mm. Width, Neoprene Material
MI ITEM #00755417
MFR #17905M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.86/each for your price

Overview

Mfr description
17905M25 RPP BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    1790 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672605595
  • UPC_NO
    698672605595
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought