Motion
22505M25

TB WOODS
22505M25

Synchronous Plus Belt, 5 mm. Pitch, 450 Teeth, 25 mm. Width, Neoprene Material
Mi Item #00755423
MFR #22505M25
Price$245.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22505M25

Synchronous Plus Belt, 5 mm. Pitch, 450 Teeth, 25 mm. Width, Neoprene Material
Mi Item #00755423
MFR #22505M25

Mfr description
22505M25 RPP BELT
  • Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.96/each

Specifications

Dimensions

  • Overall Length
    2250 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Weight
    0.56 lbs

Details

  • Belt Type
    5M
  • Manufacturer Upc Number
    698672119306
  • Material
    Neoprene
  • Number Of Teeth  
    450
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672119306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)