Motion
536-8M-20

TB WOODS
536-8M-20

Synchronous Plus Belt - 8M, 8 mm Pitch, 536 mm Overall Length, 20 mm Width, 67 Teeth
Mi Item #00755430
MFR #536-8M-20
Price$118.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
536-8M-20

Synchronous Plus Belt - 8M, 8 mm Pitch, 536 mm Overall Length, 20 mm Width, 67 Teeth
Mi Item #00755430
MFR #536-8M-20

Mfr description
5368M20 RPP BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.98/each

Specifications

Dimensions

  • Overall Length
    536 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Weight
    0.15 lbs

Details

  • Belt Type
    8M
  • Number Of Teeth  
    67
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Trapezoidal
  • Trade Number
    536-8M
  • UPC_NO
    698672119337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)