Motion
6008M20

TB WOODS
6008M20

Synchronous Plus Belt, 8 mm. Pitch, 75 Teeth, 20 mm. Width, Neoprene Material
MI ITEM #00755438
MFR #6008M20
List Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6008M20

Synchronous Plus Belt, 8 mm. Pitch, 75 Teeth, 20 mm. Width, Neoprene Material
MI ITEM #00755438
MFR #6008M20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$61.84/each for your price

Overview

Mfr description
6008M20 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Overall Length
    600 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672600095
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text