Motion
6008M30

TB WOODS
6008M30

Synchronous Plus Belt, 8 mm. Pitch, 75 Teeth, 30 mm. Width, Neoprene Material
Mi Item #00755439
MFR #6008M30
Price$214.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6008M30

Synchronous Plus Belt, 8 mm. Pitch, 75 Teeth, 30 mm. Width, Neoprene Material
Mi Item #00755439
MFR #6008M30

Mfr description
6008M30 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.30/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Weight
    0.25 lbs

Details

  • Belt Type
    GT3
  • Manufacturer Upc Number
    698672600101
  • Material
    Neoprene
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672600101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)