Motion
6408M50

TB WOODS
6408M50

Synchronous Belt - GT3, 8 mm Pitch, 640 mm Pitch Length, 50 mm Width, 80 Teeth, Neoprene Material
Mi Item #00755444
MFR #6408M50
Price$180.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6408M50

Synchronous Belt - GT3, 8 mm Pitch, 640 mm Pitch Length, 50 mm Width, 80 Teeth, Neoprene Material
Mi Item #00755444
MFR #6408M50

Mfr description
6408M50 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.59/each

Specifications

Dimensions

  • Belt Width
    50 mm
  • Length
    640 mm
  • Overall Length
    640 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm
  • Weight
    0.45 lbs
  • Width
    50 mm

Details

  • Belt Type
    GT3
  • Manufacturer Upc Number
    698672600156
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    80
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672600156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)