Motion
1200-8M-30

TB WOODS
1200-8M-30

Synchronous Plus Belt - 8M, 8 mm Pitch, 1200 mm Pitch Length, 30 mm Width, 150 Teeth, Neoprene Material
Mi Item #00755471
MFR #1200-8M-30
Price$141.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1200-8M-30

Synchronous Plus Belt - 8M, 8 mm Pitch, 1200 mm Pitch Length, 30 mm Width, 150 Teeth, Neoprene Material
Mi Item #00755471
MFR #1200-8M-30

Mfr description
12008M30 RPP BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.82/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Length
    1200 mm
  • Overall Length
    1200 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm
  • Weight
    0.50 lbs
  • Width
    30 mm

Details

  • Belt Type
    8M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    1200-8M
  • Type
    Drivebelt
  • UPC_NO
    698672600422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)