Motion
12808M85

TB WOODS
12808M85

Synchronous Belt - GT3, 8 mm Pitch, 1280 mm Pitch Length, 85 mm Width, 160 Teeth, Neoprene Material
Mi Item #00755481
MFR #12808M85
Price$856.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12808M85

Synchronous Belt - GT3, 8 mm Pitch, 1280 mm Pitch Length, 85 mm Width, 160 Teeth, Neoprene Material
Mi Item #00755481
MFR #12808M85

Mfr description
12808M85 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.02/each

Specifications

Dimensions

  • Belt Width
    85 mm
  • Length
    1280 mm
  • Overall Length
    1280 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm
  • Weight
    1.52 lbs
  • Width
    85 mm

Details

  • Belt Type
    GT3
  • Manufacturer Upc Number
    698672600484
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    160
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • UPC_NO
    698672600484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)