Motion
17608M50

TB WOODS
17608M50

Synchronous Plus Belt, 8 mm. Pitch, 220 Teeth, 50 mm. Width, Neoprene Material
MI ITEM #00755492
MFR #17608M50
List Price$313.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17608M50

Synchronous Plus Belt, 8 mm. Pitch, 220 Teeth, 50 mm. Width, Neoprene Material
MI ITEM #00755492
MFR #17608M50

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$313.23/each for your price

Overview

Mfr description
17608M50 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Overall Length
    1760 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672600590
  • Weight
    1.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought