Motion
18008M30

TB WOODS
18008M30

Synchronous Plus Belt, 8 mm. Pitch, 225 Teeth, 30 mm. Width, Neoprene Material
MI ITEM #00755495
MFR #18008M30
List Price$400.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18008M30

Synchronous Plus Belt, 8 mm. Pitch, 225 Teeth, 30 mm. Width, Neoprene Material
MI ITEM #00755495
MFR #18008M30

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$400.16/each for your price

Overview

Mfr description
18008M30 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Overall Length
    1800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672600620
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text