Motion
24008M30

TB WOODS
24008M30

Synchronous Plus Belt, 8 mm. Pitch, 300 Teeth, 30 mm. Width, Neoprene Material
MI ITEM #00755503
MFR #24008M30
List Price$423.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
24008M30

Synchronous Plus Belt, 8 mm. Pitch, 300 Teeth, 30 mm. Width, Neoprene Material
MI ITEM #00755503
MFR #24008M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.77/each for your price

Overview

Mfr description
24008M30 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Overall Length
    2400 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672600705
  • UPC_NO
    698672600705
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text