Motion
26008M50

TB WOODS
26008M50

Synchronous Plus Belt, 8 mm. Pitch, 325 Teeth, 50 mm. Width, Neoprene Material
Mi Item #00755508
MFR #26008M50
Price$823.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
26008M50

Synchronous Plus Belt, 8 mm. Pitch, 325 Teeth, 50 mm. Width, Neoprene Material
Mi Item #00755508
MFR #26008M50

Mfr description
26008M50 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.25/each

Specifications

Dimensions

  • Overall Length
    2600 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Weight
    1.81 lbs

Details

  • Belt Type
    GT3
  • Manufacturer Upc Number
    698672600750
  • Material
    Neoprene
  • Number Of Teeth  
    325
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • UPC_NO
    698672600750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)