Motion
30488M50

TB WOODS
30488M50

Synchronous Plus Belt, 8 mm. Pitch, 381 Teeth, 50 mm. Width, Neoprene Material
MI ITEM #00755516
MFR #30488M50
List Price$510.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
30488M50

Synchronous Plus Belt, 8 mm. Pitch, 381 Teeth, 50 mm. Width, Neoprene Material
MI ITEM #00755516
MFR #30488M50

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$510.56/each for your price

Overview

Mfr description
30488M50 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Overall Length
    3048 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672600927
  • Weight
    2.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought