Motion
44008M20

TB WOODS
44008M20

Synchronous Belt - GT3, 8 mm Pitch, 4400 mm Pitch Length, 20 mm Width, 550 Teeth, Neoprene Material
MI ITEM #00755526
MFR #44008M20
List Price$355.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
44008M20

Synchronous Belt - GT3, 8 mm Pitch, 4400 mm Pitch Length, 20 mm Width, 550 Teeth, Neoprene Material
MI ITEM #00755526
MFR #44008M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$355.04/each for your price

Overview

Mfr description
44008M20 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    8 mm
  • Material
    Neoprene
  • Pitch Length
    4400 mm
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Overall Length
    4400 mm
  • Belt Width
    20 mm
  • Length
    4400 mm
  • Manufacturer Upc Number
    698672601023
  • Max Operating Temperature
    180 °F
  • UPC_NO
    698672601023
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Drivebelt
  • Weight
    1.20 lbs
  • Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought