Motion
966-14M-40

TB WOODS
966-14M-40

Synchronous Plus Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 40 mm Width, 69 Teeth, Neoprene Material
MI ITEM #00755530
MFR #966-14M-40
Price$497.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
966-14M-40

Synchronous Plus Belt - 14M, 14 mm Pitch, 966 mm Pitch Length, 40 mm Width, 69 Teeth, Neoprene Material
MI ITEM #00755530
MFR #966-14M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$497.07/each

Specifications

Dimensions

  • Belt Width
    40 mm
  • Length
    966 mm
  • Overall Length
    966 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    966 mm
  • Weight
    0.84 lbs
  • Width
    40 mm

Details

  • Belt Type
    14M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    69
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    Minimum of -30 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Anti-Static, Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Trade Number
    966-14M
  • Type
    Drivebelt
  • UPC_NO
    698672610018

Overview

Mfr description
96614M40 RPP BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought