Motion
96614M55

TB WOODS
96614M55

Synchronous Plus Belt, 14 mm. Pitch, 69 Teeth, 55 mm. Width, Neoprene Material
MI ITEM #00755531
MFR #96614M55
List Price$531.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
96614M55

Synchronous Plus Belt, 14 mm. Pitch, 69 Teeth, 55 mm. Width, Neoprene Material
MI ITEM #00755531
MFR #96614M55

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$531.54/each for your price

Overview

Mfr description
96614M55 RPP BELT
  • Anti-Static; Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    GT3
  • Pitch
    14 mm
  • Overall Length
    966 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Manufacturer Upc Number
    698672610025
  • Weight
    1.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text